Calibration weight sets, OIML class E2
0,001 − 1000 g, Wire weight set, with gloves, without certificate
Catalog # SARBYCS011-612-00
Supplier: Sartorius Balances
Springe zu:
Product Details & Documents
These E2 class weight sets from 1 mg to 10 kg are made of non-magnetisable, stainless steel.
- Density of 8,0 g/dm³
- Knob weights highly polished
- Highly corrosion-resistant
Delivery information: Up to 20 g supplied in a plastic case; from 50 g and above in a wooden case; from 1 kg and above, additionally supplied with gloves; Service weight set in a plastic carrying case.
Spezifikationen
- Weight set:0,001 − 1000 g
- Seq:04
- Type:Wire weight set, with gloves, without certificate



