Calibration weight sets, OIML class E2
0,001 − 5 g, Wire weight set with DKD certificate
Catalog # SARBYCS011-352-02
Supplier: Sartorius Balances
Jump to:
Product Details & Documents
These E2 class weight sets from 1 mg to 10 kg are made of non-magnetisable, stainless steel.
- Density of 8,0 g/dm³
- Knob weights highly polished
- Highly corrosion-resistant
Delivery information: Up to 20 g supplied in a plastic case; from 50 g and above in a wooden case; from 1 kg and above, additionally supplied with gloves; Service weight set in a plastic carrying case.
Specifications
- Weight set:0,001 − 5 g
- Seq:09
- Type:Wire weight set with DKD certificate
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



