Order Entry
Austria
Orders LinkContactUsLinkComponent
Calibration weight sets, OIML class E1 | Avantor

Calibration weight sets, OIML class E1

0,001 − 200 g, Wire weight set with DKD certificate
Artikelnr. SARBYCS011-521-02
Anbieter:   Sartorius Balances
Calibration weight sets, OIML class E1
Artikelnr. SARBYCS011-521-02
Anbieter:  Sartorius Balances
Calibration weight sets, OIML class E1
Calibration weight sets, OIML class E1

0,001 − 200 g, Wire weight set with DKD certificate

Preis
7 400,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These E1 class weight sets from 1 mg to 10 kg are made of non-magnetisable, stainless steel.

  • Density of 8,0 g/dm³
  • Knob weights highly polished
  • Highly corrosion-resistant

Lieferumfang: Up to 20 g supplied in a plastic case; from 50 g and up in a wooden case; from 1 kg and up, additionally supplied with gloves.

Spezifikationen
  • Weight set:
    0,001 − 200 g
  • Seq:
    11
  • Type:
    Wire weight set with DKD certificate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.