Capillary columns, MXT®-WAX
Capillary, MXT®-WAX, 1,50 µm, 0,53 mm, 30 m
REST70669
: Restek
Polar phase general-purpose columns, with Crossbond® Carbowax® polyethylene glycol provides oxidation resistance.
- Siltek®-treated stainless steel used
- Temperature ranges from 40 to 260 °C
General-purpose columns for FAMEs, flavor compounds, essential oils, amines, solvents, xylene isomers, and U.S. EPA Method 603 (acrolein/acrylonitrile)
- Column Format:Capillary
- Film thickness:1,50 µm
- Ø int.:0,53 mm
- Length:30 m
- Seq:24
- Phase:MXT®-WAX



