Order Entry
Austria
Orders LinkContactUsLinkComponent
Volumetric flasks

Volumetric flasks

100 ml, GL 18, 166 mm, 0,10 ± ml
Catalog # 612-4920
Supplier:   Brand
Volumetric flasks
Catalog # 612-4920
Supplier:  Brand
Volumetric flasks
Volumetric flasks

100 ml, GL 18, 166 mm, 0,10 ± ml

Price
204,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with PFA screw cap.

  • Inclusive one batch certificate
  • Exposure to temperatures up to 121 ºC (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions

Error limits according to class A, DIN EN ISO 1042. Calibrated to contain (TC, In). PFA screw cap with molded sealing ring. Autoclavable, easy to clean.

*Wide neck.

(Height = Height without stopper).

Specifications
  • Thread:
    GL 18
  • Capacity:
    100 ml
  • Height:
    166 mm
  • Tolerance:
    0,10 ± ml