Syringes
Syringe, stainless steel, with 1/8" SWAGELOK® fitting, 50 ml
Catalog # HARV70-2256
Supplier: HARVARD APPARATUS
Jump to:
Product Details & Documents
These stainless steel syringes are intended for high pressure applications with good resistance to most aggressive liquids.
- Wetted parts are made of stainless steel 316 or Viton® and both syringe barrel and plungers are of stainless steel 316
- 517 bar peak pressure and guaranteed to be leak free for pressures up to 48,3 bar
- Fits most Harvard pumps
- Electron beam welded
- SWAGELOK® fitting for dead volume
Syringes are available with removable replaceable tips. SWAGELOK® syringe to tube fittings are available in different sizes. All tips are interchangeable with all syringes in the series.
All syringes are supplied with inside diameter dimensions for use with microprocessor controlled pumps and rate charts for use with older 'classic' pumps. Replacement Viton O-rings are available, as are the more chemically resistant Chemraz® O-rings.
Specifications
- Capacity:50 ml
- Description:Syringe, stainless steel, with 1/8" SWAGELOK® fitting
- Seq:01



