Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer for potassium hydroxide (KOH), 0 - 50 %, 1 %, 280 mm
Catalog # AMARH860660
Supplier:   Amarell
Hydrometers
Catalog # AMARH860660
Supplier:  Amarell
Hydrometers
Hydrometers

Hydrometer for potassium hydroxide (KOH), 0 - 50 %, 1 %, 280 mm

Price
34,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers for special applications.

Specifications
  • Description:
    Hydrometer for potassium hydroxide (KOH)
  • Length:
    280 mm
  • Seq:
    002
  • Division:
    1 %
  • Range:
    0 - 50 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.