Order Entry
Austria
Orders LinkContactUsLinkComponent
Draining rack, Azlon®

Draining rack, Azlon®

Rack with integral free standing support, 300×110×410 mm
Catalog # 212-7544
Supplier:   SciLabware
Draining rack, Azlon®
Catalog # 212-7544
Supplier:  SciLabware
Draining rack, Azlon®
Draining rack, Azlon®

Rack with integral free standing support, 300×110×410 mm

Price
159,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Wire, epoxy coated.

  • Eight pegs 110 mm and 24 pegs 80 mm long
  • Available either wall mountable or with free-standing support for benchtop use

High quality draining rack made from chemically resistant epoxy coated steel. Suitable for use with plastic and glass labware.

Specifications
  • Description:
    Rack with integral free standing support
  • W×D×H:
    300×110×410 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.