Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer for phosphoric acid (H₃PO₃), 0 - 75 %, 1 %, 300 mm
Catalog # AMARH860640
Supplier:   Amarell
Hydrometers
Catalog # AMARH860640
Supplier:  Amarell
Hydrometers
Hydrometers

Hydrometer for phosphoric acid (H₃PO₃), 0 - 75 %, 1 %, 300 mm

Price
44,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers for special applications.

Specifications
  • Description:
    Hydrometer for phosphoric acid (H₃PO₃)
  • Length:
    300 mm
  • Seq:
    003
  • Division:
    1 %
  • Range:
    0 - 75 %