Order Entry
Austria
Orders LinkContactUsLinkComponent
Dispersing elements (aggregates) for POLYTRON® PT models

Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 12/2 EC-E123, PT 1200 E / PT 2500 E, 11,8 m/s, 12/9 mm, 115 mm, 2 - 250 ml
Catalog # 431-0058
Supplier:   KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Catalog # 431-0058
Supplier:  KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 12/2 EC-E123, PT 1200 E / PT 2500 E, 11,8 m/s, 12/9 mm, 115 mm, 2 - 250 ml

Price
1 810,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Designation: EC - EasyClean version for the simplest cleaning or sterilisation (Standard)/2 - rotor/stator with 1 tooth row each.

Ordering information: Other dispersing aggregates available on request.

Specifications
  • Speed:
    11,8 m/s
  • Volume:
    2 - 250 ml
  • Description:
    PT-DA 12/2 EC-E123
  • Length:
    115 mm
  • Seq:
    05
  • Stator/rotor Ø:
    12/9 mm
  • For unit:
    PT 1200 E / PT 2500 E