Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid sampler, SiloDrill

Solid sampler, SiloDrill

Solid sampler, Aluminium, 1500 mm, 90 mm, 400 ml
Catalog # 300-1019
Supplier:   BURKLE
Solid sampler, SiloDrill
Catalog # 300-1019
Supplier:  BURKLE
Solid sampler, SiloDrill
Solid sampler, SiloDrill

Solid sampler, Aluminium, 1500 mm, 90 mm, 400 ml

Price
778,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

When bulk goods are transported, they may separate out and surface samples may not be representative. The sampler is opened manually once it has reached the required depth.

  • Chamber is opened and closed manually
  • Drill tip for easy boring
  • Using extension rods, samples are taken from depths of up to 3,5 metres

Documents

Specifications
  • Ø:
    90 mm
  • Volume:
    400 ml
  • Description:
    Solid sampler
  • Length:
    1500 mm
  • Material:
    Aluminium
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extension rod, 1000 mm
    Extension rod, 1000 mm
    300-1020
    Log in for availability
    1 * 1 ST - 152,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-1141
    Log in for availability
    1 * 1 ST - 135,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.