Incinerating dishes, rectagular
160 mm, 90 mm, 135 mm
Catalog # HALDALGK160X135X90
Supplier: MORGAN ADVANCED MATERIALS HALD
Incinerating dishes, rectagular
Catalog # HALDALGK160X135X90
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Alsint 99,7.
- Good thermal shock resistance due to high thermal conductivity
- Resistant to chemical attack, e.g. hydrogen and other reducing gases
Specifications
- Width:135 mm
- Height:90 mm
- Length:160 mm
- Seq:14



