Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Round, PP

Buckets, Round, PP

White, 10 L, 268 mm, 263 mm
Catalog # BURK2327-0010
Supplier:   BURKLE
Buckets, Round, PP
Catalog # BURK2327-0010
Supplier:  BURKLE
Buckets, Round, PP
Buckets, Round, PP

White, 10 L, 268 mm, 263 mm

Price
5,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PP, white.

  • Air-tight closure
  • With lid and strong handle
  • Quality closure on the bucket for product safety

Packaging bucket for transport, packaging and storing of various materials. Suitable for the food or building industries and non-aggressive chemicals in enviromental protection, hospital and the households.

Documents

Specifications
  • Capacity:
    10 L
  • Colour:
    White
  • Height:
    263 mm
  • Ø ext.:
    268 mm