Pasteur pipettes, disposable, LDPE
7,3 ml, 300 mm, - ml
Catalog # SEMA4208
Supplier: SEMADENI
Jump to:
Product Details & Documents
LDPE, disposable, non-sterile.
- Almost unbreakable transfer pipettes
- Good chemical resistance and can be used at low temperatures
- Pipettes are made from one piece: No risk of leakage
- Dustproof packaged in convenient standard boxes
Specifications
- Length:300 mm
- Seq:04
- Graduation:- ml
- Bulb draw:7,3 ml



