Order Entry
Austria
Orders LinkContactUsLinkComponent
Filter Funnels

Filter Funnels

Filter funnel, 80 mm, 250 ml, 2, Borosilicate glass 3.3, 65 mm, 18 mm, 85 mm
Catalog # 511-0366
Supplier:   ROBU GLASFILTER
Filter Funnels
Catalog # 511-0366
Supplier:  ROBU GLASFILTER
Filter Funnels
Filter Funnels

Filter funnel, 80 mm, 250 ml, 2, Borosilicate glass 3.3, 65 mm, 18 mm, 85 mm

Price
71,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

ROBU® Filter Funnel with VitraPOR® Filter is designed for high-performance filtration. Equipped with a VitraPOR® filter, it offers exceptional chemical resistance and precision, making it ideal for demanding laboratory and industrial filtration processes. The funnel is durable, reusable, and easy to clean.

  • VitraPOR® filter for superior performance
  • High chemical resistance
  • Precise filtration
  • Durable and reusable
  • Ideal for laboratory and industrial use
  • Easy to clean
  • Efficient filtration for demanding applications
  • Robust construction for long-lasting use

The ROBU Filter Funnel with VitraPOR filter is engineered for high-efficiency filtration in both laboratory and industrial settings. Featuring the VitraPOR filter, known for its exceptional chemical resistance and precision, this funnel delivers reliable performance in demanding filtration processes. Its robust construction ensures durability, while the funnel is easy to clean and can be reused, providing an environmentally friendly and cost-effective solution. Designed for use with various filter papers or membranes, it ensures optimal filtration, making it ideal for applications requiring precise and efficient result

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifications
  • Funnel O-Ø:
    85 mm
  • Plate Ø:
    80 mm
  • Porosity:
    2
  • Capacity:
    250 ml
  • Description:
    Filter funnel
  • Height:
    65 mm
  • Material:
    Borosilicate glass 3.3
  • Stem O-Ø:
    18 mm