Order Entry
Austria
Orders LinkContactUsLinkComponent
Reference electrodes, ScienceLine

Reference electrodes, ScienceLine

Single reference electrode, ScienceLine, Ag/AgCl reference system, B 2820+ Ag/AgCl, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ceramic, 12×120 mm
Catalog # SCOI1070044
Supplier:   SI Analytics
Reference electrodes, ScienceLine
Catalog # SCOI1070044
Supplier:  SI Analytics
Reference electrodes, ScienceLine
Reference electrodes, ScienceLine

Single reference electrode, ScienceLine, Ag/AgCl reference system, B 2820+ Ag/AgCl, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ceramic, 12×120 mm

Price
165,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Reference electrodes with glass shaft.

Specifications
  • Ø×L:
    12×120 mm
  • Type:
    B 2820+ Ag/AgCl
  • Description:
    Single reference electrode, ScienceLine, Ag/AgCl reference system
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    −5...+100 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.