Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample cuvettes

Sample cuvettes

Sample cuvettes, with lid, semi-micro, 7 ml, 50 mm, PMMA
Catalog # HACHLZP341
Supplier:   Hach
Sample cuvettes
Catalog # HACHLZP341
Supplier:  Hach
Sample cuvettes
Sample cuvettes

Sample cuvettes, with lid, semi-micro, 7 ml, 50 mm, PMMA

Price
60,30 €
Log in for availability
1 * 10 ST
Product Details & Documents

Sample cuvettes for photometric measurements.

  • Available with or without lid
  • Available reusable (made from glass) or for single use (made from plastics)
Specifications
  • Path length:
    50 mm
  • Volume:
    7 ml
  • Window material:
    PMMA
  • Description:
    Sample cuvettes, with lid, semi-micro
  • Seq:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.