Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample cuvettes

Sample cuvettes

Flow through cuvette, micro, CH = 8,5 mm, 80 µl, 10 mm, Optical glass
Catalog # HACHLZP334
Supplier:   Hach
Sample cuvettes
Catalog # HACHLZP334
Supplier:  Hach
Sample cuvettes
Sample cuvettes

Flow through cuvette, micro, CH = 8,5 mm, 80 µl, 10 mm, Optical glass

Price
912,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample cuvettes for photometric measurements.

  • Available with or without lid
  • Available reusable (made from glass) or for single use (made from plastics)
Specifications
  • Path length:
    10 mm
  • Volume:
    80 µl
  • Window material:
    Optical glass
  • Description:
    Flow through cuvette, micro, CH = 8,5 mm
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.