Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample cuvettes

Sample cuvettes

Sample cell, with cap, 25 mm, 60 mm, 10 ml, 10 mm, PS
Catalog # 705-0763
Supplier:   Hach
Sample cuvettes
Catalog # 705-0763
Supplier:  Hach
Sample cuvettes
Sample cuvettes

Sample cell, with cap, 25 mm, 60 mm, 10 ml, 10 mm, PS

Price
47,90 €
Log in for availability
1 * 2 ST
Product Details & Documents

These high range sample cuvettes are designed for use with all spectrophotometers.

Suitable for chlorine applications.

Specifications
  • Ext.Ø:
    25 mm
  • Path length:
    10 mm
  • Volume:
    10 ml
  • Window material:
    PS
  • Description:
    Sample cell, with cap
  • Height:
    60 mm
  • Seq:
    72
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.