Phase separating paper
MN 616 WA, 320 mm
Catalog # MANA584032
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
These papers are made hydrophobic (impermeable to water) by impregnation with a silicone. With the aid of these filters, water can be separated from water-immiscible organic solvents in an elegant manner, by means of a simple filtration.
Specifications
- Grade:MN 616 WA
- Size:320 mm
- Thickness:0,2 mm
- Cat. No.:MANA584032
- Filtration speed:27 s (Herzberg)
- Weight:85 g/m²



