Phase separating paper
MN 617 WA, 185 mm
MANA430018
These papers are made hydrophobic (impermeable to water) by impregnation with a silicone. With the aid of these filters, water can be separated from water-immiscible organic solvents in an elegant manner, by means of a simple filtration.
- Grade:MN 617 WA
- Size:185 mm
- Thickness:0,2 mm
- Cat. No.:MANA430018
- Filtration speed:8 s (Herzberg)
- Weight:85 g/m²



