Micro filter funnels
10 mm, 4, 2 ml, 6 mm
Artikelnr. LENZ07190410
Anbieter: Lenz Laborglas
Jump to:
Product Details & Documents
Filter funnels, made of borosilicate glass 3,3, with integrated sintered glass filter plate.
- For filtration of very small volumes
- Highly resistant to most chemicals such as solvents, acids and alkalis
- Very good temperature resistance
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Plate Ø:10 mm
- Porosity:4
- Capacity:2 ml
- Stem O-Ø:6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



