Automatic digital refractometers, RX-5000α
Automatic digital refractometer, RX-5000α, 0 - 100 °B, 1,327 - 1,580 nD
Catalog # 635-0147
Supplier: Atago
Jump to:
Product Details & Documents
The RX-5000α are automatic digital refractometers, which can set measurement temperature internally and have the ability to measure the refractive index, Brix degrees or concentration of various liquids.
The RX-5000α-Bev is suited for measuring the Brix degrees of beverages and sugar solutions. It has a flat sample stage for easier and faster cleaning of mobile liquids and beverages in place of the standard sample well of the other models.
Specifications
- Model:RX-5000α
- Range:0 - 100 °B
- Description:Automatic digital refractometer
- Refractive index:1,327 - 1,580 nD
- Memory:Last 30 measurements
- Measurement range (°Brix):0,00 - 100 %
- Power supply:100 - 240 VAC
- Temperature accuracy:±0,05 °C
- Weight:6,4 kg
- Temperature sensor accuracy:±0,05 °C
- Temperature measurement:5...60 °C
- Cat. No.:635-0147
- W×D×H:370×260×140 mm
- Electrical:100 - 240 V
- Resolution (°Brix):0,01
- Temperature compensation range:5...60 °C
- Resolution:0,00001 nD
- Display:Backlit LCD (320×240 P)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Fan filter replacement set
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



