Abbe refractometers
Abbe refractometer, NAR-1T•LO, 1,15 − 1,48 nD
Catalog # ATAG1217
Supplier: Atago
Jump to:
Product Details & Documents
These Abbe refractometers are designed to meet the requirements in routine applications.
Single wavelengths and standard temperatures are measured at extended ranges, elevated temperatures, in solid samples (films, plastic sheets).
Specifications
- Model:NAR-1T•LO
- Description:Abbe refractometer
- Refractive index:1,15 − 1,48 nD
- Temperature measurement:5...50 °C
- Cat. No.:ATAG1217
- Light source:LED
- Accuracy:±0,0002 nD
- W×D×H:130×180×230 mm
- Temperature sensor:±0,2 °C
- Weight:2,5 kg
- Temperature sensor accuracy:±0,2 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Adapter for film sample, prism, for DR-A1
Product Information
- Catalog #AvailabilityPrice
- Test piece A with m-naphthalene (4 ml) 1,516 nD for NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M4, DR-M4/1550Test piece A with m-naphthalene (4 ml) 1,516 nD for NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M4, DR-M4/1550ATAGRE-1197Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Main and secondary prism for DR-A1
Product Information
- Catalog #AvailabilityPrice
- Secondary prism for NAR-3T
Product Information
- Catalog #AvailabilityPrice
- Contact liquid - monobromonaphthalene (4 ml) 1,63 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HIContact liquid - monobromonaphthalene (4 ml) 1,63 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HIATAGRE-1196Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Test piece A with m-naphthalene (4 ml) 1,516 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M2, DR-M2/1550Test piece A with m-naphthalene (4 ml) 1,516 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M2, DR-M2/1550ATAGRE-1195Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Lamp cable for NAR-1T•LO
Product Information
- Catalog #AvailabilityPrice
- Thermo display unit (DTM-1) for NAR-1T•LO, NAR-2T•LO and NAR-2T•HIThermo display unit (DTM-1) for NAR-1T•LO, NAR-2T•LO and NAR-2T•HIATAGRE-1165Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Secondary prism for NAR-1T•LO
Product Information
- Catalog #AvailabilityPrice
- Thermistor unit F for NAR-2T•HI and NAR-2T•LO
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



