Order Entry
Austria
Orders LinkContactUsLinkComponent
Pasteur pipettes

Pasteur pipettes

2,0 ml, 7 mm, 145 mm, 250/box, 4 boxes/pack
Catalog # 612-1720
Supplier:   Brand
Pasteur pipettes
Catalog # 612-1720
Supplier:  Brand
Pasteur pipettes
Pasteur pipettes

2,0 ml, 7 mm, 145 mm, 250/box, 4 boxes/pack

Price
74,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Soda-lime-glass.

Long drawn-out capillary tip. Suction end with constriction for a cotton plug. int.Ø of the tip: 1,0 mm.

Certifications: ISO 7712

Documents

Specifications
  • Ext.Ø:
    7 mm
  • Packed:
    250/box, 4 boxes/pack
  • Capacity:
    2,0 ml
  • Length:
    145 mm