Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometer cylinders

Hydrometer cylinders

250 ml, 40 mm, 330 mm, Hydrometer cylinder on foot with spout
Catalog # 614-0042
Supplier:   Amarell
Hydrometer cylinders
Catalog # 614-0042
Supplier:  Amarell
Hydrometer cylinders

250 ml, 40 mm, 330 mm, Hydrometer cylinder on foot with spout

Price
28,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometer cylinders on foot with spout.

Specifications
  • Capacity:
    250 ml
  • Description:
    Hydrometer cylinder on foot with spout
  • Seq:
    01
  • I-height:
    330 mm
  • Int.Ø:
    40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.