Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital refractometers

Digital refractometers

Digital refractometer with Peltier thermostat and flow cell, DR6100, 1,3300 − 1,5800 nD
Catalog # 635-0094
Supplier:   A.KRÜSS Optronic
Digital refractometers
Catalog # 635-0094
Supplier:  A.KRÜSS Optronic
Digital refractometers
Digital refractometers

Digital refractometer with Peltier thermostat and flow cell, DR6100, 1,3300 − 1,5800 nD

Price
12 950,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These digital refractometers are fitted with integrated Peltier thermostats for outstanding temperature control. Measurements are made with high accuracy and are not affected by colour or cloudiness.

  • Touch screen with clear menu navigation
  • High quality ceramic PT100 sensor
  • Full GLP suitability with user management functionality
  • Data export in Excel format to a USB flash drive
  • Large measurement range with high resolution

Built-in electronic Peltier thermostat (DR6200-T or DR6300-TF) with a sample temperature control range 10 to 80 °C (stability is 0,05 °C).

All internal data (measurement values, parameters and methods) are organised in an SQL database. This can be accessed externally using SQL queries through a fixed interface (LIMS) for applications in the foodstuffs, sugar, beverage, chemistry, textiles, paper, metalworking and petrochemical industries.

Zertifizierung: For use in FDA regulated sectors due to their GLP compliance. 21 CFR Part 11 software is also available for the device.

Specifications
  • Model:
    DR6100
  • Description:
    Digital refractometer with Peltier thermostat and flow cell
  • Seq:
    07
  • Refractive index:
    1,3300 − 1,5800 nD
  • Light source:
    LED with 950 mm filter 590 nm for 1000 000 hours
  • Memory:
    999 values
  • Temperature sensor:
    ±0,05 °C
  • Weight:
    5 kg
  • Interfaces:
    RS232, USB, Ethernet
  • Temperature measurement:
    5...90 °C
  • Cat. No.:
    635-0094
  • Accuracy:
    ±0,0001 nD
  • W×D×H:
    215×150×345 mm
  • Electrical:
    90 - 260 V
  • Prism:
    Sapphire
  • Temperature compensation range:
    15...35 °C
  • Resolution:
    0,0001 nD
  • Display:
    TFT LCD 5,7" (320×240 P)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Calibration solution, 1,4500 nD
    Calibration solution, 1,4500 nD
    KRUERI45
    Log in for availability
    1 * 30 mL

Product Information

  • Catalog #
    Availability
    Price
  • Printer ink for CBM910
    Printer ink for CBM910
    KRUECBM910F
    Log in for availability
    1 * 1 ST - 17,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Interface cable
    Interface cable
    KRUECBM916
    Log in for availability
    1 * 1 ST - 33,60 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.