Order Entry
Austria
Orders LinkContactUsLinkComponent
Calibration weight sets, OIML class E2

Calibration weight sets, OIML class E2

1 − 5000 g, Knob weight set with gloves, without certificate
Catalog # SARBYCS31-652-00
Supplier:   Sartorius Balances
Calibration weight sets, OIML class E2
Catalog # SARBYCS31-652-00
Supplier:  Sartorius Balances
Calibration weight sets, OIML class E2
Calibration weight sets, OIML class E2

1 − 5000 g, Knob weight set with gloves, without certificate

Price
6 770,00 €
Log in for availability
1 * 1 SET
Product Details & Documents

These E2 class weight sets from 1 mg to 10 kg are made of non-magnetisable, stainless steel.

  • Density of 8,0 g/dm³
  • Knob weights highly polished
  • Highly corrosion-resistant

Delivery information: Up to 20 g supplied in a plastic case; from 50 g and above in a wooden case; from 1 kg and above, additionally supplied with gloves; Service weight set in a plastic carrying case.

Specifications
  • Weight set:
    1 − 5000 g
  • Seq:
    07
  • Type:
    Knob weight set with gloves, without certificate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.