Order Entry
Austria
Orders LinkContactUsLinkComponent
Calibration weight sets, OIML class E1

Calibration weight sets, OIML class E1

1 − 10000 g, Knob weight set with gloves, without certificate
Catalog # SARBYCS31-711-00
Supplier:   Sartorius Balances
Calibration weight sets, OIML class E1
Catalog # SARBYCS31-711-00
Supplier:  Sartorius Balances
Calibration weight sets, OIML class E1
Calibration weight sets, OIML class E1

1 − 10000 g, Knob weight set with gloves, without certificate

Price
14 960,00 €
Log in for availability
1 * 1 SET
Product Details & Documents

These E1 class weight sets from 1 mg to 10 kg are made of non-magnetisable, stainless steel.

  • Density of 8,0 g/dm³
  • Knob weights highly polished
  • Highly corrosion-resistant

Delivery information: Up to 20 g supplied in a plastic case; from 50 g and up in a wooden case; from 1 kg and up, additionally supplied with gloves.

Specifications
  • Weight set:
    1 − 10000 g
  • Seq:
    08
  • Type:
    Knob weight set with gloves, without certificate