Order Entry
Austria
Orders LinkContactUsLinkComponent
Calibration weight sets, OIML class E2

Calibration weight sets, OIML class E2

1 − 5000 g, Knob weight set with gloves and DKD certificate
Catalog # SARBYCS31-652-02
Supplier:   Sartorius Balances
Calibration weight sets, OIML class E2
Catalog # SARBYCS31-652-02
Supplier:  Sartorius Balances
Calibration weight sets, OIML class E2
Calibration weight sets, OIML class E2

1 − 5000 g, Knob weight set with gloves and DKD certificate

Price
7 410,00 €
Log in for availability
1 * 1 SET
Product Details & Documents

These E2 class weight sets from 1 mg to 10 kg are made of non-magnetisable, stainless steel.

  • Density of 8,0 g/dm³
  • Knob weights highly polished
  • Highly corrosion-resistant

Delivery information: Up to 20 g supplied in a plastic case; from 50 g and above in a wooden case; from 1 kg and above, additionally supplied with gloves; Service weight set in a plastic carrying case.

Specifications
  • Weight set:
    1 − 5000 g
  • Seq:
    15
  • Type:
    Knob weight set with gloves and DKD certificate