Order Entry
Austria
Orders LinkContactUsLinkComponent
Tissue grinders, conical

Tissue grinders, conical

Pestle only, 1 ml
Catalog # 432-5056
Supplier:   DWK Life Sciences
Tissue grinders, conical
Catalog # 432-5056
Supplier:  DWK Life Sciences
Tissue grinders, conical
Tissue grinders, conical

Pestle only, 1 ml

Price
270,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Mortar in borosilicate glass, PTFE pestle with stainless steel rod. Handheld homogeniser with conical surface, which allows initial size reduction, followed by passage through the cylindrical section for the final homogenisation step. Grinding efficiency is improved and less time is required as compared to the Tenbroeck and Potter-Elvehjem designs. Recommeded for soft tissues such as brain.

  • Clearance between pestle and tube is 0,1 to 0,15 mm

The stainless steel rod Ø 6,3 mm is long enough to fit into the chuck of overhead stirrers.

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifications
  • Description:
    Pestle only, 1 ml
  • Seq:
    05