Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sample tubes

4 ml, 12,5×72 mm
Catalog # 212-9332
Supplier:   Simport Scientific
Sample tubes
Catalog # 212-9332
Supplier:  Simport Scientific
Sample tubes
Sample tubes

4 ml, 12,5×72 mm

Price
198,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, translucent

  • Withstand temperatures from −196 to 121 °C
  • Withstand centrifugation
  • Autoclavable
  • Non sterile

For storing and transporting biological material. Tube with internal threads. Caps are supplied with or without a silicone washer, to ensure a positive leakproof seal at all temperatures. A 1 1/4 turn of the cap is sufficient to seal the vial.

Since both closures and tubes are manufactured of the same material, they have the same coefficient of expansion to guarantee an equally secure seal both at room or at low temperatures. Round bottom tubes only can be centrifuged up to 14000xg.

 : Order caps separately.

Specifications
  • Capacity:
    4 ml
  • Size:
    12,5×72 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.