Order Entry
Austria
Orders LinkContactUsLinkComponent
Removable needles

Removable needles

22s, 51 mm, 0,72 mm, 0,15 mm, 2
Catalog # 113-0699
Supplier:   HAMILTON BONADUZ
Removable needles
Catalog # 113-0699
Supplier:  HAMILTON BONADUZ
Removable needles
Removable needles

22s, 51 mm, 0,72 mm, 0,15 mm, 2

Price
66,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.

Custom lengths and point styles are available. You can order your custom made needle according to your specification.

* Large hub

** Kel-F hub

Specifications
  • Ext.Ø:
    0,72 mm
  • Gauge:
    22s
  • Ø int.:
    0,15 mm
  • Type of tip:
    2
  • Length:
    51 mm
  • Seq:
    07