Order Entry
Austria
Orders LinkContactUsLinkComponent
Process pH combination electrodes

Process pH combination electrodes

pH combination electrode, with sphere membrane, H 6181 HD, 0 - 14, 0...+135 °C, Glass, KCl 3 mol/l, Ceramic, 12×170 mm, Screw plug head
Catalog # SCOI285111426
Supplier:   SI Analytics
Process pH combination electrodes
Catalog # SCOI285111426
Supplier:  SI Analytics
Process pH combination electrodes
Process pH combination electrodes

pH combination electrode, with sphere membrane, H 6181 HD, 0 - 14, 0...+135 °C, Glass, KCl 3 mol/l, Ceramic, 12×170 mm, Screw plug head

Price
331,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Connection:
    Screw plug head
  • Ø×L:
    12×170 mm
  • Type:
    H 6181 HD
  • Description:
    pH combination electrode, with sphere membrane
  • Material:
    Glass
  • Seq:
    12
  • Diaphr.:
    Ceramic
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    0...+135 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.