Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

160 mm, 16 mm, 1,1 - 1,2 mm
Catalog # SCERA61601600121
Supplier:   DWK Life Sciences
Test tubes
Catalog # SCERA61601600121
Supplier:  DWK Life Sciences
Test tubes

160 mm, 16 mm, 1,1 - 1,2 mm

Price
113,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For a wide variety of applications.

Specifications
  • Ext.Ø:
    16 mm
  • Wall thickness:
    1,1 - 1,2 mm
  • Length:
    160 mm
  • Seq:
    04