Order Entry
Austria
Orders LinkContactUsLinkComponent
Tubs, round | Avantor

Tubs, round

70 L, 460 mm, 535 mm
Catalog # BURK3482-0075
Supplier:   BURKLE
Tubs, round
Catalog # BURK3482-0075
Supplier:  BURKLE
Tubs, round
Tubs, round

70 L, 460 mm, 535 mm

Price
103,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Tubs, round, made of HDPE. For every purpose, with strong edge and practical carrying handles for safe transport. A lid can be delivered for every tub.

  • Temperature resistant from −30 to 70 °C
  • Suitable for food
  • High degree of chemical resistance
Specifications
  • Ext.Ø:
    460 mm
  • Capacity:
    70 L
  • Height:
    535 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lids for drums, round, for 460 mm Ø, 75 litres capacity
    Lids for drums, round, for 460 mm Ø, 75 litres capacity
    BURK3482-0751
    Log in for availability
    1 * 1 ST - 39,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Lids for drums, round, for 370 mm Ø, 40 litres capacity
    Lids for drums, round, for 370 mm Ø, 40 litres capacity
    BURK3482-0401
    Log in for availability
    1 * 1 ST - 17,50 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.