Mallets, Aesculap®
Mallet, 234 g, 130 g, 25 mm, 185 mm
Catalog # AESCFL039R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Mallet, 234 g
- Length:185 mm
- Head Ø:25 mm
- Head weight:130 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Set of spare nylon inserts



