Order Entry
Austria
Orders LinkContactUsLinkComponent
Mallets, Aesculap®

Mallets, Aesculap®

Mallet, with flat/round head, 320 g, 235 g, 30 mm, 185 mm
Catalog # AESCFL038R
Supplier:   Aesculap
Mallets, Aesculap®
Catalog # AESCFL038R
Supplier:  Aesculap
Mallets, Aesculap®

Mallet, with flat/round head, 320 g, 235 g, 30 mm, 185 mm

Price
113,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Description:
    Mallet, with flat/round head, 320 g
  • Length:
    185 mm
  • Head Ø:
    30 mm
  • Head weight:
    235 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Set of spare nylon inserts
    Set of spare nylon inserts
    AESCFL037
    Log in for availability
    1 * 1 PAAR

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.