Mallets, Aesculap®
Mallet peek, 315 g, 49 mm, 255 mm
Catalog # AESCFL011
Supplier: Aesculap
Springe zu:
Product Details & Documents
Spezifikationen
- Description:Mallet peek, 315 g
- Length:255 mm
- Head Ø:49 mm
Accessories
Produktinformationen
- Catalog #AvailabilityPrice
- Set of spare nylon inserts



