Mallets, Aesculap®
Mallet peek, 230 g, 42 mm, 250 mm
Artikelnr. AESCFL010
Anbieter: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Mallet peek, 230 g
- Length:250 mm
- Head Ø:42 mm
Accessories
Product Information
- Artikelnr.DescriptionVerfügbarkeitPreis



