Order Entry
Austria
Orders LinkContactUsLinkComponent
Double spatulas, flat type

Double spatulas, flat type

150 mm, 25 mm, 11 mm
Catalog # BOCH3281
Supplier:   BOCHEM
Double spatulas, flat type
Catalog # BOCH3281
Supplier:  BOCHEM
Double spatulas, flat type
Double spatulas, flat type

150 mm, 25 mm, 11 mm

Price
33,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Nickel (99,5%).

Specifications
  • Length:
    150 mm
  • Seq:
    02
  • Blade width:
    11 mm
  • Blade length:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.