Double spatulas, flat type
100 mm, 20 m, 11 mm
Catalog # BOCH3279
Supplier: BOCHEM
Jump to:
Product Details & Documents
Nickel (99,5%).
Specifications
- Length:100 mm
- Seq:01
- Blade width:11 mm
- Blade length:20 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



