Order Entry
Austria
Orders LinkContactUsLinkComponent
Drums

Drums

20 l, 270 mm, 375 mm
Catalog # BOCH8340
Supplier:   BOCHEM
Drums
Catalog # BOCH8340
Supplier:  BOCHEM
Drums
Drums

20 l, 270 mm, 375 mm

Price
531,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of 18/10 stainless steel.

  • With or without lid available
  • With handle
  • Very good temperature resistance
Specifications
  • Ext.Ø:
    270 mm
  • Capacity:
    20 l
  • Height:
    375 mm
  • Seq:
    08
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containers
    BOCH8341R
    Log in for availability
    1 * 1 ST - 229,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 50 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 50 L containers
    BOCH8344R
    Log in for availability
    1 * 1 ST - 244,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 75 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 75 L containers
    BOCH8346R
    Log in for availability
    1 * 1 ST - 264,00 €

Product Information

  • Catalog #
    Material
    Availability
    Price
  • Locking clamp for containers, 3 piece, already mounted
    Locking clamp for containers, 3 piece, already mounted
    BOCH8349
    Stainless steel 18/10
    Log in for availability
    1 * 3 ST - 109,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 150 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 150 L containers
    BOCH8348R
    Log in for availability
    1 * 1 ST - 439,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 100 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 100 L containers
    BOCH8347R
    Log in for availability
    1 * 1 ST - 404,00 €