Order Entry
Austria
Orders LinkContactUsLinkComponent
Double spatulas, micro, bent

Double spatulas, micro, bent

Bent double spatula, Ø 1,5 mm, 130 mm, 40 mm, 3 mm
Catalog # BOCH3014G
Supplier:   BOCHEM
Double spatulas, micro, bent
Catalog # BOCH3014G
Supplier:  BOCHEM
Double spatulas, micro, bent
Double spatulas, micro, bent

Bent double spatula, Ø 1,5 mm, 130 mm, 40 mm, 3 mm

Price
2,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10.

Specifications
  • Description:
    Bent double spatula, Ø 1,5 mm
  • Length:
    130 mm
  • Blade width:
    3 mm
  • Blade length:
    40 mm