Order Entry
Austria
Orders LinkContactUsLinkComponent
Cement spatulas

Cement spatulas

Single spatula with tapered end, 150 mm, 35 mm, 6 mm
Catalog # BOCH3071
Supplier:   BOCHEM
Cement spatulas
Catalog # BOCH3071
Supplier:  BOCHEM
Cement spatulas
Cement spatulas

Single spatula with tapered end, 150 mm, 35 mm, 6 mm

Price
5,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel. Spatulas with single or double end.

Double spatula features one tappered end.

Specifications
  • Description:
    Single spatula with tapered end
  • Length:
    150 mm
  • Blade width:
    6 mm
  • Blade length:
    35 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.