Order Entry
Austria
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

200×200 mm, 30 kg, 7 kg, 75 - 400 mm, Grey, Adjusting wheel
Catalog # 245-0028
Supplier:   BOCHEM
Laboratory jacks
Catalog # 245-0028
Supplier:  BOCHEM
Laboratory jacks
Laboratory jacks

200×200 mm, 30 kg, 7 kg, 75 - 400 mm, Grey, Adjusting wheel

Price
273,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of ¹⁸/₁₀ stainless steel.

  • Ergonomic round knob (either made of plastic or metal)
  • Smaller models up to 240×240 mm have a simple adjusting wheel which can be operated by hand
  • Larger models from 300×300 mm on should be used with a ratchet, which connects with the special adjusting wheel (ratchet is included)
  • Models with metal knob are autoclavable

DIN 12897

Certifications: DIN 12897

Specifications
  • Max. static load capacity:
    30 kg
  • Plate size:
    200×200 mm
  • With:
    Adjusting wheel
  • Working height:
    75 - 400 mm
  • Colour:
    Grey
  • Max. dynamic load capacity:
    7 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Ratchet for laboratory jacks, length 190 mm
    Ratchet for laboratory jacks, length 190 mm
    245-0026
    Log in for availability
    1 * 1 ST - 47,60 €