Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Drums

3 l, 160 mm, 185 mm
Catalog # BOCH8302
Supplier:   BOCHEM
Drums
Catalog # BOCH8302
Supplier:  BOCHEM
Drums
Drums

3 l, 160 mm, 185 mm

Price
320,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of 18/10 stainless steel.

  • With or without lid available
  • With handle
  • Very good temperature resistance
Specifications
  • Ext.Ø:
    160 mm
  • Capacity:
    3 l
  • Height:
    185 mm
  • Seq:
    04
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containers
    BOCH8341R
    Log in for availability
    1 * 1 ST - 229,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 50 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 50 L containers
    BOCH8344R
    Log in for availability
    1 * 1 ST - 244,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 75 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 75 L containers
    BOCH8346R
    Log in for availability
    1 * 1 ST - 264,00 €

Product Information

  • Catalog #
    Material
    Availability
    Price
  • Locking clamp for containers, 3 piece, already mounted
    Locking clamp for containers, 3 piece, already mounted
    BOCH8349
    Stainless steel 18/10
    Log in for availability
    1 * 3 ST - 109,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 150 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 150 L containers
    BOCH8348R
    Log in for availability
    1 * 1 ST - 439,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Castor with 4 rubber guide rolls (1 lockable), for 100 L containers
    Castor with 4 rubber guide rolls (1 lockable), for 100 L containers
    BOCH8347R
    Log in for availability
    1 * 1 ST - 404,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.