Order Entry
Austria
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

0 - 6 °Bé, 0,1, 250 mm
Catalog # AMARH842358
Supplier:   Amarell
Baumé hydrometers
Catalog # AMARH842358
Supplier:  Amarell
Baumé hydrometers
Baumé hydrometers

0 - 6 °Bé, 0,1, 250 mm

Price
38,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose Baumé hydrometers with or without thermometer.

  • Reference temperature of 15 °C
  • Paper scale with visible print
  • Shot weighted body

Colourless round capillary with red or blue filling.

Specifications
  • Length:
    250 mm
  • Seq:
    02
  • Division:
    0,1
  • Range:
    0 - 6 °Bé