Order Entry
Austria
Orders LinkContactUsLinkComponent
Inoculating loops, reusable

Inoculating loops, reusable

Loops, length 50 mm, Ø 2,5 mm
Catalog # 631-7132
Supplier:   RSG
Inoculating loops, reusable
Catalog # 631-7132
Supplier:  RSG
Inoculating loops, reusable
Inoculating loops, reusable

Loops, length 50 mm, Ø 2,5 mm

Price
34,40 €
Log in for availability
1 * 10 ST
Product Details & Documents

These NiCr 8020 loops are available in a range of sizes and lengths with internal diameter of 1,5, 2,5 or 4 mm. They are heat resistant and can be flame sterilised. Diameter of wire: 0,6 mm. Loop holder available separately.

Documents

Specifications
  • Description:
    Loops, length 50 mm, Ø 2,5 mm
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Needle holder
    Needle holder
    391-0374
    240 mm
    Log in for availability
    1 * 1 ST - 17,30 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Needle holder
    Needle holder
    391-0373
    170 mm
    Log in for availability
    1 * 1 ST - 15,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.