Order Entry
Austria
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

180 mm, 30 mm, 15 mm, Red
Catalog # 231-2412
Supplier:   KARTELL
Double spatulas
Catalog # 231-2412
Supplier:  KARTELL
Double spatulas
Double spatulas

180 mm, 30 mm, 15 mm, Red

Price
23,30 €
Log in for availability
1 * 10 ST
Product Details & Documents

Polyamide, fibreglass reinforced, red.

  • Good chemical resistance
  • Heat resistance up to +100 °C (up to +180 °C for short periods)
  • Robust, flexible

Certifications: DIN 12890

Specifications
  • Colour:
    Red
  • Length:
    180 mm
  • Seq:
    03
  • Blade width:
    15 mm
  • Blade length:
    30 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.